Thomas and Betts 52171 3/4 RD Specialty Electrical Box | Graybar Store
Thomas and Betts - Specialty Electrical Box - 52171 3/4 RD
+ / - Hover over image to Zoom
Other Views

    Specialty Electrical Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 52171 3/4 RD
    SKU: 25154900
    $20.97
    Checking Pricing
         
    Side Knockouts (Inches):(2) 3/4 in
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Box Style:Drawn
    Additional Features:Red-painted version available for quick and easy identification of life safety electrical systems
    Depth:2-1/8 in.
    Packaging:50 per Pack
    Use With:Conduit; Fire Alarm Systems
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52171 3/4 RD
    • Additional Features Red-painted version available for quick and easy identification of life safety electrical systems
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Style Drawn
    • Depth 2-1/8 in.
    • Materials Steel
    Product Overview:
    Specialty Electrical Box, Box Style: Drawn, Depth: 2-1/8 in, Packaging: 50 per Pack, Side Knockouts (Inches): (2) 3/4 in, Bottom Knockouts (Inches): (2) 3/4 in; (3) 1/2 in