Hubbell Wiring Device - Kellems HBL5492 Special Combination Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Special Combination Duplex Receptacle - HBL5492
+ / - Hover over image to Zoom
Other Views

    Special Combination Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5492
    SKU: 88127227
    $38.19
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125/250 V
    Color:Brown
    NEMA Rating:NEMA 6-20R (Face A); NEMA 5-20R (Face B)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5492
    • Color Brown
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 6-20R (Face A); NEMA 5-20R (Face B)
    Product Overview:
    Special Combination Duplex Receptacle, Voltage Rating: 125/250 V, Amperage: 20 A, Brown, NEMA 5 to 20R (Face B); 6 to 20R (Face A), Nylon