GE Lighting Special Application T8 PreHeat Lamps | Graybar Store
GE Lighting - Special Application T8 PreHeat Lamps
+ / - Hover over image to Zoom
Other Views

    Special Application T8 PreHeat Lamps

    Manufacturer: GE Lighting
         

    T8 preheat fluorescent lamps with medium bi-pin base for blocking UV and general purpose use.

    • Manufacturer GE Lighting
    • Base Type G13
    • Bulb Shape T8
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Color
    Initial Lumens
    Price
    F30T8/CW/CVG
    99426314
    7500
    30
    4100
    41122
    2100/1920
    $
    23
    .91
    /
    EA
    99426314
    Rated Life (Hour)
    7500
    Wattage
    30
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    41122
    Initial/Mean Lumens
    2100/1920
    Color
    Initial Lumens
    $
    23
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F15T8/SPX35/CVG
    99426289
    7500
    15
    3500
    41111
    970/870
    $
    58
    .88
    /
    EA
    99426289
    Rated Life (Hour)
    7500
    Wattage
    15
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    41111
    Initial/Mean Lumens
    970/870
    Color
    Initial Lumens
    $
    58
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F15T8/CW/CVG
    88321035
    7500
    15
    4100
    41110
    800/700
    $
    16
    .57
    /
    EA
    88321035
    Rated Life (Hour)
    7500
    Wattage
    15
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    41110
    Initial/Mean Lumens
    800/700
    Color
    Initial Lumens
    $
    16
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F15T8/SP35/CVG
    99703348
    7500
    15 W
    3500
    46216
    825 Lumens
    White
    910 Lumens
    $
    51
    .20
    /
    EA
    99703348
    Rated Life (Hour)
    7500
    Wattage
    15 W
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    46216
    Initial/Mean Lumens
    825 Lumens
    Color
    White
    Initial Lumens
    910 Lumens
    $
    51
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99426314 SKU, 99426314 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    41122
    Initial/Mean Lumens
    2100/1920
    Color
    Initial Lumens
    Price
    $
    23
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99426289 SKU, 99426289 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    41111
    Initial/Mean Lumens
    970/870
    Color
    Initial Lumens
    Price
    $
    58
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88321035 SKU, 88321035 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    41110
    Initial/Mean Lumens
    800/700
    Color
    Initial Lumens
    Price
    $
    16
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99703348 SKU, 99703348 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    46216
    Initial/Mean Lumens
    825 Lumens
    Color
    White
    Initial Lumens
    910 Lumens
    Price
    $
    51
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available