GE Lighting Special Application T5 PreHeat Lamps | Graybar Store
GE Lighting - Special Application T5 PreHeat Lamps
+ / - Hover over image to Zoom
Other Views

    Special Application T5 PreHeat Lamps

    Manufacturer: GE Lighting
         

    T5 preheat fluorescent lamps with miniature bi-pin base for blocking UV and general purpose use.

    • Manufacturer GE Lighting
    • Base Type G5
    • Bulb Shape T5
    Select Filter Options Below ( 1 items found )
    Rated Life (Hour):5000
    Wattage:13
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:41108
    Initial/Mean Lumens:820/684
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Price
    F13T5/CW/CVG
    99426285
    5000
    13
    4100
    41108
    820/684
    $
    22
    .47
    /
    EA
    99426285
    Rated Life (Hour)
    5000
    Wattage
    13
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    41108
    Initial/Mean Lumens
    820/684
    $
    22
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99426285 SKU, 99426285 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    41108
    Initial/Mean Lumens
    820/684
    Price
    $
    22
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available