Thomas and Betts KNF14-250FD-M Spec-Kon® Fully Insulated Female Disconnect | Graybar Store
Thomas and Betts - Spec-Kon® Fully Insulated Female Disconnect - KNF14-250FD-M
+ / - Hover over image to Zoom
Other Views

    Spec-Kon® Fully Insulated Female Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: KNF14-250FD-M
    SKU: 99656858
    $0.46
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Gender:Female
    Color:Blue
    Material:Brass with Copper Sleeve
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # KNF14-250FD-M
    • Color Blue
    • Gender Female
    • Insulation Material Nylon
    Product Overview:
    Blue nylon fully insulated female disconnect for wire size 16 to 14 AWG. 0.250 x 0.032 inch tab.
    For use in temporary connections to male disconnects and terminal blocks.