Hubbell Wiring Device - Kellems BR20WHIWRTR Spec Grade Commercial Series 20A 125V 2P3W NEMA 5 20R Weather and Tamper Resistant Straight Blade Duplex Receptacle, White | Graybar Store
Hubbell Wiring Device - Kellems - Spec Grade Commercial Series 20A 125V 2P3W NEMA 5 20R Weather and Tamper Resistant Straight Blade Duplex Receptacle, White - BR20WHIWRTR
+ / - Hover over image to Zoom
Other Views

    Spec Grade Commercial Series 20A 125V 2P3W NEMA 5 20R Weather and Tamper Resistant Straight Blade Duplex Receptacle, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BR20WHIWRTR
    SKU: 25172163
    $9.13
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:20A
    Voltage Rating:125V
    Color:White
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BR20WHIWRTR
    • Color White
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Commercial Specification Grade white 20A 125V 2P3W NEMA 5 20R back and side wired weather resistant and tamper resistant straight blade duplex receptacle with smooth nylon face.