American Fittings GB400BGL SPEC-grade™ Alloy Steel Threaded Bushing with Grounding Lug | Graybar Store
American Fittings - SPEC-grade™ Alloy Steel Threaded Bushing with Grounding Lug - GB400BGL
+ / - Hover over image to Zoom
Other Views

    SPEC-grade™ Alloy Steel Threaded Bushing with Grounding Lug

    Manufacturer: American Fittings
    Manufacturer #: GB400BGL
    SKU: 25816112
    $37.23
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Lug Capacity:14 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # GB400BGL
    • Lug Capacity 14 to 1/0 AWG
    • Lug Type Aluminum
    • Materials Solid Alloy Steel
    • Temperature Rating 150°C
    • For Use With IMC Conduits; Rigid Conduits
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SPEC-grade™ GB Industrial Grounding Bushing, Trade Size (Inches): 4 in, Solid Alloy Steel, Temperature Rating: 150 °C, Lug Capacity: 14 to 1/0 AWG, Lug Type: Aluminum (Standard); Copper (Optional)