American Fittings GB250BGL SPEC-grade™ Alloy Steel Threaded Bushing with Grounding Lug | Graybar Store
American Fittings - SPEC-grade™ Alloy Steel Threaded Bushing with Grounding Lug - GB250BGL
+ / - Hover over image to Zoom
Other Views

    SPEC-grade™ Alloy Steel Threaded Bushing with Grounding Lug

    Manufacturer: American Fittings
    Manufacturer #: GB250BGL
    SKU: 25816110
    $21.19
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
    Lug Capacity:14 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # GB250BGL
    • Lug Capacity 14 to 1/0 AWG
    • Lug Type Aluminum
    • Materials Solid Alloy Steel
    • Temperature Rating 150°C
    • For Use With IMC Conduits; Rigid Conduits
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SPEC-grade™ GB Industrial Grounding Bushing, Trade Size (Inches): 2-1/2 in, Solid Alloy Steel, Temperature Rating: 150 °C, Lug Capacity: 14 to 1/0 AWG, Lug Type: Aluminum (Standard); Copper (Optional)