Valcom V-1092 Speaker Volume Control | Graybar Store
Valcom - Speaker Volume Control - V-1092
+ / - Hover over image to Zoom
Other Views

    Speaker Volume Control

    Manufacturer: Valcom
    Manufacturer #: V-1092
    SKU: 88276207
    $40.22
    Checking Pricing
         
    Dimensions:2.8 x 2.8 x 4.5 inches
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1092
    • Dimensions 2.8 x 2.8 x 4.5 inches
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall mount speaker volume control with stainless steel plate and single gang box.
    • Uses (0) Valcom Power Units
    • Brushed stainless steel plate
    • Embossed markings from 0 to 10
    • Wall Mountable
    • Single gang surface mount box included
    • Controls volume of up to 150 one-way speakers