Viking Electronics E-30-PT-EWP Speaker Phone | Graybar Store
Viking Electronics - Speaker Phone - E-30-PT-EWP
+ / - Hover over image to Zoom
Other Views

    Speaker Phone

    Manufacturer: Viking Electronics
    Manufacturer #: E-30-PT-EWP
    SKU: 25100060
    $437.07
    Checking Pricing
         
    Additional Features:Hands-Free Operation; Remote Programming
    Color / Finish:Gray
    Dimensions:5 W x 2.5 D x 5 H in
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # E-30-PT-EWP
    • Dimensions 5 W x 2.5 D x 5 H in
    • Voltage (Volts) 24
    • Additional Features Hands-Free Operation; Remote Programming
    • Color / Finish Gray
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Speaker Phone, Dimensions: 5 W x 2.5 D x 5 H in, Voltage (Volts): 24 V DC, Gray