Broan-NuTone SPK110 Quiet Ventilation Fan, Wireless Speaker, 110 CFM, 1.0 Sones, Bluetooth® Wireless Technology | Graybar Store
Broan-NuTone - Quiet Ventilation Fan, Wireless Speaker, 110 CFM, 1.0 Sones, Bluetooth® Wireless Technology - SPK110
+ / - Hover over image to Zoom
Other Views

    Quiet Ventilation Fan, Wireless Speaker, 110 CFM, 1.0 Sones, Bluetooth® Wireless Technology

    Manufacturer: Broan-NuTone
    Manufacturer #: SPK110
    SKU: 25697853
    $241.72
    Checking Pricing
         
    Grill Size:13 L x 14 W in.
    Housing Dimensions:10-1/2 L x 11-3/8 W x 7-5/8 H in.
    Additional Features:Bluetooth® Wireless Technology; Brilliant Audio Performance Concealed Behind Fan Grille; Dual High-Fidelity
    Duct Size:4 in.
    CFM:110 CFM
    Sones:1.0
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # SPK110
    • Additional Features Bluetooth® Wireless Technology; Brilliant Audio Performance Concealed Behind Fan Grille; Dual High-Fidelity
    • CFM 110 CFM
    • Duct Size 4 in.
    • Finish White Polymer (Grill)
    • Grill Size 13 L x 14 W in.
    • Housing Dimensions 10-1/2 L x 11-3/8 W x 7-5/8 H in.
    • Package Quantity 1 per Pack
    • Sones 1.0
    • SAP Material Type ZSTD
    Product Overview:
    Sensonic™ Speaker Fan, CFM: 110, Housing Dimensions: 11-3/8 W x 10-1/2 L x 7-5/8 H in, Finish: White Polymer (Grill), Sones: 1, Grill Size: 14 W x 13 L in