Belden 8471 060500 Speaker Cable, PVC Insulation, Non-Plenum, 16 AWG, 2 Conductor, 500 ft. | Graybar Store
Belden - Speaker Cable, PVC Insulation, Non-Plenum, 16 AWG, 2 Conductor, 500 ft. - 8471 060500
+ / - Hover over image to Zoom
Other Views

    Speaker Cable, PVC Insulation, Non-Plenum, 16 AWG, 2 Conductor, 500 ft.

    Manufacturer: Belden
    Manufacturer #: 8471 060500
    SKU: 99915642
    $594.63
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:16 AWG
    No. of Conductors:2
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8471 060500
    • Cable Type Non-Plenum
    • No. of Conductors 2
    • Type Non-Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material PVC
    • Length 500 ft. Reel
    • Country of Origin MX - Mexico
    Product Overview:
    8471 Speaker Cable, PVC, Tinned Copper, Non-Plenum, Length: 500 ft