Square D (Schneider Electric) 8501RSD41V51 SPDT Type R Miniature Plug-In Relay 5A 12Vdc | Graybar Store
Square D (Schneider Electric) - SPDT Type R Miniature Plug-In Relay 5A 12Vdc - 8501RSD41V51
+ / - Hover over image to Zoom
Other Views

    SPDT Type R Miniature Plug-In Relay 5A 12Vdc

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501RSD41V51
    SKU: 95010303
    $41.67
    Checking Pricing
         
    Contact Operation:SPDT
    Amperage Rating:12
    Coil Voltage:12 Vdc
    Additional Options:No Additional Options
    Input Voltage:DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501RSD41V51
    • Additional Options No Additional Options
    • Amperage Rating 12
    • Coil Voltage 12 Vdc
    • Contact Operation SPDT
    • Input Voltage DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    General purpose SPDT 600V 12A miniature plug-in relay with DC input voltage and coil voltage 12 Vdc.
    • DC Operated
    • Silver tin oxide contacts
    • Horsepower rated
    • Plug-In/Socket mounting