Square D (Schneider Electric) 8501RS42P14V20 SPDT Type R Miniature Plug-In Relay 10A 120Vac with Pilot Light | Graybar Store
Square D (Schneider Electric) - SPDT Type R Miniature Plug-In Relay 10A 120Vac with Pilot Light - 8501RS42P14V20
+ / - Hover over image to Zoom
Other Views

    SPDT Type R Miniature Plug-In Relay 10A 120Vac with Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501RS42P14V20
    SKU: 92114035
    $56.05
    Checking Pricing
         
    Contact Operation:DPDT
    Input Voltage:AC 50/60 Hz
    Amperage Rating:10
    Coil Voltage:120 Vac
    Additional Options:Pilot Light
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501RS42P14V20
    • Additional Options Pilot Light
    • Amperage Rating 10
    • Coil Voltage 120 Vac
    • Contact Operation DPDT
    • Input Voltage AC 50/60 Hz
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    General purpose SPDT 600V 10A miniature plug-in relay with pilot light, AC 50/60 Hz input voltage and coil voltage 120 Vac.
    • AC Operated
    • Silver tin oxide contacts
    • Horsepower rated
    • Plug-In/Socket mounting