Square D (Schneider Electric) 8501CO15V29 SPDT Type C Power Relay 5A, 480Vac, 1NO/1NC, AC Rated | Graybar Store
Square D (Schneider Electric) - SPDT Type C Power Relay 5A, 480Vac, 1NO/1NC, AC Rated - 8501CO15V29
+ / - Hover over image to Zoom
Other Views

    SPDT Type C Power Relay 5A, 480Vac, 1NO/1NC, AC Rated

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501CO15V29
    SKU: 88244494
    $76.12
    Checking Pricing
         
    Contact Operation:SPDT
    Voltage Rating:600
    Amperage Rating:5
    Coil Voltage:480 Vac
    Additional Options:1NO/1NC
    Additional Features:AC Rated Contacts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501CO15V29
    • Additional Options 1NO/1NC
    • Additional Features AC Rated Contacts
    • Amperage Rating 5
    • Coil Voltage 480 Vac
    • Contact Operation SPDT
    • Voltage Rating 600
    Product Overview:
    General purpose SPDT 600V panel mount 5A power relay 1NO/1NC and coil voltage 480 Vac.
    • Durable open-frame construction
    • UL Listed
    • CSA Certified