Square D (Schneider Electric) 9012GNG5 SPDT Pressure Switch with Decreasing Pressure 0.2-10psig and NEMA 1 Enclosure | Graybar Store
Square D (Schneider Electric) - SPDT Pressure Switch with Decreasing Pressure 0.2-10psig and NEMA 1 Enclosure - 9012GNG5
+ / - Hover over image to Zoom
Other Views

    SPDT Pressure Switch with Decreasing Pressure 0.2-10psig and NEMA 1 Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9012GNG5
    SKU: 88249481
    $286.15
    Checking Pricing
         
    Contact Operation:SPDT
    Range:Decreasing Pressure (0.2-10psig)
    NEMA Enclosure Rating:1
    Amperage Rating:10
    Voltage Rating:480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9012GNG5
    • Amperage Rating 10
    • Contact Operation SPDT
    • NEMA Enclosure Rating 1
    • Range Decreasing Pressure (0.2-10psig)
    • Voltage Rating 480
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    SPDT 10A 480V pressure switch with NEMA1 enclosure and decreasing pressure 0.2-10psig for use in pneumatic or hyudraulic systems to monitor pressure.
    • Range on Decreasing Pressure: 0.2-10psig
    • Adjustable Differential Approximate at Mid-Range: 0.4-0.9psig
    • Maximum Allowable Pressure: 100psig
    • Diaghragm Actuated-Nitrile (Buna-N) Diaghragm, Zinc plate steel housing