Square D (Schneider Electric) 9002AW2 SPDT Foot Switch With Pedal and Side Shields | Graybar Store
Square D (Schneider Electric) - SPDT Foot Switch With Pedal and Side Shields - 9002AW2
+ / - Hover over image to Zoom
Other Views

    SPDT Foot Switch With Pedal and Side Shields

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9002AW2
    SKU: 88248697
    $392.90
    Checking Pricing
         
    Amperage Rating:5
    Voltage Rating:600
    Additional Features:SPDT
    Additional Options:Spring Return
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9002AW2
    • Additional Options Spring Return
    • Additional Features SPDT
    • Amperage Rating 5
    • NEMA Style 2/4/13
    • Voltage Rating 600
    • Country of Origin 99 - Multiple
    Product Overview:
    SPDT 5A 600V foot switch with pedal/side shields and spring return.
    • SPDT Switch function
    • Operating temperature: -30° to 60° C(-22° to 140°F)
    • CSA Certified
    • UL Listed