Square D (Schneider Electric) 9002AW1 SPDT Foot Switch Fully UnShielded | Graybar Store
Square D (Schneider Electric) - SPDT Foot Switch Fully UnShielded - 9002AW1
+ / - Hover over image to Zoom
Other Views

    SPDT Foot Switch Fully UnShielded

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9002AW1
    SKU: 88248684
    $428.62
    Checking Pricing
         
    Amperage Rating:5
    Voltage Rating:600
    Additional Features:SPDT
    Additional Options:Spring Return with Mechanical Latch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9002AW1
    • Additional Options Spring Return with Mechanical Latch
    • Additional Features SPDT
    • Amperage Rating 5
    • NEMA Style 2/4/13
    • Voltage Rating 600
    Product Overview:
    SPDT 5A 600V unshielded foot switch with spring return with mechanical latch.
    • Single Pole Double Throw
    • Spring return with mechanical latch
    • These foot switches must not be used to operate machines or equipment where the possibility of operator injury exist