Square D (Schneider Electric) 9002AW117 SPDT Foot Switch Fully Shielded | Graybar Store
Square D (Schneider Electric) - SPDT Foot Switch Fully Shielded - 9002AW117
+ / - Hover over image to Zoom
Other Views

    SPDT Foot Switch Fully Shielded

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9002AW117
    SKU: 88248687
    $811.79
    Checking Pricing
         
    Amperage Rating:5
    Voltage Rating:600
    Length (Inches):11.125
    Width (Inches):6-13/32
    Additional Features:SPDT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9002AW117
    • Additional Features SPDT
    • Amperage Rating 5
    • NEMA Style 2; 4; 13
    • Width (Inches) 6-13/32
    • Length (Inches) 11.125
    • Voltage Rating 600
    Product Overview:
    SPDT 5A 600V fully shielded foot switch with oversized pedal shield, side shields, safety door and spring return with mechanical latch.
    • Spring return with mechanical latch
    • Safety door is interlocked with the pedal to prevent operation to shock or vibration