Chatsworth 10702-002 Spanner Kit for Auxiliary Framing Channel and Cable Runway | Graybar Store
Chatsworth - Spanner Kit for Auxiliary Framing Channel and Cable Runway - 10702-002
+ / - Hover over image to Zoom
Other Views

    Spanner Kit for Auxiliary Framing Channel and Cable Runway

    Manufacturer: Chatsworth
    Manufacturer #: 10702-002
    SKU: 25477861
    $11.66
    Checking Pricing
         
    Use With:Cable Runway
    Size:4-7/8 in.
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10702-002
    • Size 4-7/8 in.
    • Type Spanner Kit
    • Material Finish Zinc-Plated
    • Use With Cable Runway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spanner bolt is 1/2-13 x 4-7/8 Inch.
    Spanner kit includes (1) spanner bolt, (1) 1/2-13 split lock washer, (1) 1/2-13 hex nut.