L. H. Dottie 1156 Spanner Insert Bit | Graybar Store
L. H. Dottie - Spanner Insert Bit - 1156
+ / - Hover over image to Zoom
Other Views

    Spanner Insert Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: 1156
    SKU: 95005815
    $5.23
    Checking Pricing
         
    Tip Size:No. 6
    Tip Style:Spanner
    Shank Length (Inches):1/4
    Length (Inches):1.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1156
    • Type Insert Bit
    • Shank Length (Inches) 1/4
    • Tip Size No. 6
    Product Overview:
    Dottie L H Company 1156 PC 6720 Insert Bit, #6 Tip, Spanner Tip, 1/4 IN Shank Length, 1 IN Length, Screw Size: #6