Belden 27-00185 Span Clamp | Graybar Store
Belden - Span Clamp - 27-00185
+ / - Hover over image to Zoom
Other Views

    Span Clamp

    Manufacturer: Belden
    Manufacturer #: 27-00185
    SKU: 88083547
    $1.11
    Checking Pricing
         
    Strand Size:1/4 to 7/16 in.
    Diameter (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 27-00185
    • Type Span Clamp
    • Diameter (Inches) 1/4
    • Material of Construction Steel
    • Strand Size 1/4 to 7/16 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Diamond® Span Clamp, Steel, Diameter (Inches): 1/4 in, Strand Size: 1/4 to 7/16 in