Phoenix Contact 2770859 Spacer Plate | Graybar Store
Phoenix Contact - Spacer Plate - 2770859
+ / - Hover over image to Zoom
Other Views

    Spacer Plate

    Manufacturer: Phoenix Contact
    Manufacturer #: 2770859
    SKU: 99694034
    $2.19
    Checking Pricing
         
    Color:Grey
    Packaging:50
    Length:67 mm
    Width (mm):2.5 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2770859
    • Color Grey
    • Height 85 (NS 35/7,5) mm; 92.5 (NS 35/15) mm
    • Length 67 mm
    • Width (mm) 2.5 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Spacer Plate, Packaging: 50, Gray, Width (mm): 2.5 mm, Height: 85 (NS 35/7,5) mm; 92.5 (NS 35/15) mm