Chatsworth 13381-724 LCD Monitor + Shelf and Keyboard Tray, Space Saving, 4-Post | Graybar Store
Chatsworth - LCD Monitor + Shelf and Keyboard Tray, Space Saving, 4-Post - 13381-724
+ / - Hover over image to Zoom
Other Views

    LCD Monitor + Shelf and Keyboard Tray, Space Saving, 4-Post

    Manufacturer: Chatsworth
    Manufacturer #: 13381-724
    SKU: 25019413
    $2,570.71
    Checking Pricing
         
    Color:Black
    Rack Units:2
    Use With:Racks
    Mounting Type:Rack Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13381-724
    • Color Black
    • Type LCD Monitor Shelf & Keyboard Tray
    • Rack Units 2
    • Mounting Type Rack Mount
    • Use With Racks
    Product Overview:
    Space Saving Duo, Black, Rack Units: 2