Valcom VP-6124 Amp Switching Power Supply, 24 VDC | Graybar Store
Valcom - Amp Switching Power Supply, 24 VDC - VP-6124
+ / - Hover over image to Zoom
Other Views

    Amp Switching Power Supply, 24 VDC

    Manufacturer: Valcom
    Manufacturer #: VP-6124
    SKU: 96000258
    $310.02
    Checking Pricing
         
    Dimensions:10.3 in.H x 5.92 in.W x 2.5 in.D
    Voltage Ratings:24VDC
    Amperage:6
    Amps:6 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VP-6124
    • Dimensions 10.3 in.H x 5.92 in.W x 2.5 in.D
    • Amperage 6
    • Amps 6 A
    • Voltage Ratings 24VDC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall mountable switching 24 Vdc, 6 Amp Filtered A talk battery power supply with three 2 Amp outputs, each protected with auto-reset poly switches.
    • Wall Mount
    • Dimensions: 5.92 W x 10.3 H x 2.5 D inches
    • Valcom Power Units (+80)