Valcom VP-324D Sound System Digital Power Supplies | Graybar Store
Valcom - Sound System Digital Power Supplies - VP-324D
+ / - Hover over image to Zoom
Other Views

    Sound System Digital Power Supplies

    Manufacturer: Valcom
    Manufacturer #: VP-324D
    SKU: 25414519
    $27.00
    Checking Pricing
         
    Voltage Ratings:24VDC
    Amperage:300ma
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VP-324D
    • Amperage 300ma
    • Voltage Ratings 24VDC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Digital power supply, 0.6 Amp / 24V DC with barrel plug and barrel plug to wire adapter connection.
    • Connection - Barrel Plug to Wire Adapter
    • Dimensions: 2.84L x 1.73W x 1.084H inch
    • Valcom Power Units: +6