Valcom VP-4124D Sound System Digital Power Supplies | Graybar Store
Valcom - Sound System Digital Power Supplies - VP-4124D
+ / - Hover over image to Zoom
Other Views

    Sound System Digital Power Supplies

    Manufacturer: Valcom
    Manufacturer #: VP-4124D
    SKU: 25358367
    $197.51
    Checking Pricing
         
    Voltage Ratings:24V DC
    Amperage:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VP-4124D
    • Amperage 4
    • Voltage Ratings 24V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Digital power supply, 4 Amp / 24V DC with barrel plug and low energy screw terminal connecting block.
    • Connection - Barrel Plug and Low Energy Screw Terminal Connecting Block
    • Dimensions: 6.8 L x 2.6 W x 1.5 H inches
    • Valcom Power Units (+80)