Valcom VP-624D Sound System Digital Power Supplies | Graybar Store
Valcom - Sound System Digital Power Supplies - VP-624D
+ / - Hover over image to Zoom
Other Views

    Sound System Digital Power Supplies

    Manufacturer: Valcom
    Manufacturer #: VP-624D
    SKU: 25358365
    $55.42
    Checking Pricing
         
    Voltage Ratings:24VDC
    Amperage:0.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VP-624D
    • Amperage 0.6
    • Voltage Ratings 24VDC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Digital power supply, 300 mA with barrel plug to wire adapter connection.
    • Connection - Barrel Plug and Barrel Plug to Wire Adapter
    • Dimensions: 3.6L x 1.5W x 1.4H inch
    • Valcom Power Units: +12