Valcom VP-2124D Sound System Digital Power Supplies | Graybar Store
Valcom - Sound System Digital Power Supplies - VP-2124D
+ / - Hover over image to Zoom
Other Views

    Sound System Digital Power Supplies

    Manufacturer: Valcom
    Manufacturer #: VP-2124D
    SKU: 25312565
    $132.37
    Checking Pricing
         
    Voltage Ratings:24V DC
    Amperage:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VP-2124D
    • Amperage 2
    • Voltage Ratings 24V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Digital power supply, 2 Amp / 24V DC with barrel plug to wire adapter connection.
    • Connection - Barrel Plug and Barrel Plug to Wire Adapter
    • Dimensions: 4.8 L x 2.0 W x 1.3 H inches
    • Valcom Power Units (+40)