L. H. Dottie 68 Sound Barrier Insulating Putty Pad, Grey | Graybar Store
L. H. Dottie - Sound Barrier Insulating Putty Pad, Grey - 68
+ / - Hover over image to Zoom
Other Views

    Sound Barrier Insulating Putty Pad, Grey

    Manufacturer: L. H. Dottie
    Manufacturer #: 68
    SKU: 90001529
    $136.02
    Checking Pricing
         
    Color:Grey
    Size:1/8 in. x 6 in. x 8 in.
    Temp. Rating:-20 to 150 Deg. F
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 68
    • Color Grey
    • Size 1/8 in. x 6 in. x 8 in.
    Product Overview:
    1/8-Inch by 6-Inch by 8-Inch insulating pad with grey finish, 100-Pack. Temperature rating -20 to 150 Deg. F.