General Cable 2C14FS-CL3R-GY-B-GCC Carol® Sound, Alarm And Security Cable, Riser, 14 AWG, 2 Conductor, 1000 ft. Box | Graybar Store
General Cable - Carol® Sound, Alarm And Security Cable, Riser, 14 AWG, 2 Conductor, 1000 ft. Box - 2C14FS-CL3R-GY-B-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Sound, Alarm And Security Cable, Riser, 14 AWG, 2 Conductor, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 2C14FS-CL3R-GY-B-GCC
    SKU: 97126463
    $264.91
    Checking Pricing
         
    Cable Type:Riser
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C14FS-CL3R-GY-B-GCC
    • Cable Type Riser
    • No. of Conductors 2
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Shielded Aluminum Foil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carol® Sound, Alarm And Security Cable, No. of Conductors: 2, Conductor Size: 14 AWG, Riser, Bare Copper, PVC