General Cable 12C22FS-CMR-GY-BB-GCC Electronic Cable, Riser, Flexfoil Shield, Flexguard PVC Insulation, 22 AWG, 12 Conductor, 1000 ft. Box | Graybar Store
General Cable - Electronic Cable, Riser, Flexfoil Shield, Flexguard PVC Insulation, 22 AWG, 12 Conductor, 1000 ft. Box - 12C22FS-CMR-GY-BB-GCC
+ / - Hover over image to Zoom
Other Views

    Electronic Cable, Riser, Flexfoil Shield, Flexguard PVC Insulation, 22 AWG, 12 Conductor, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 12C22FS-CMR-GY-BB-GCC
    SKU: 97126453
    $407.67
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Bare Copper
    No. of Conductors:12
    Cable Type:Riser
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 12C22FS-CMR-GY-BB-GCC
    • Cable Type Riser
    • No. of Conductors 12
    • Application Security Alarm
    • Type Riser
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation and Jacket S-R PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Shielded Flexfoil Aluminum/Polyester
    • Country of Origin US - USA
    Product Overview:
    Carol® Sound, Alarm And Security Cable, No. of Conductors: 12, Conductor Size: 22 AWG, Riser, Bare Copper, PVC