General Cable 2C22/4C22/3P22FS/4C18-CMP-YWR5 Carol® Brand Plenum Composite Access Control Cable, 18/22 AWG, 2/4/6 Conductor, Plenum | Graybar Store
General Cable - Carol® Brand Plenum Composite Access Control Cable, 18/22 AWG, 2/4/6 Conductor, Plenum - 2C22/4C22/3P22FS/4C18-CMP-YWR5
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Plenum Composite Access Control Cable, 18/22 AWG, 2/4/6 Conductor, Plenum

    Manufacturer: General Cable
    Manufacturer #: 2C22/4C22/3P22FS/4C18-CMP-YWR5
    SKU: 25310506
    $491.55
    Checking Pricing
         
    Conductor Size:22 AWG and 18 AWG
    Conductor Material:Bare Copper
    No. of Conductors:2; 4; 6
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C22/4C22/3P22FS/4C18-CMP-YWR5
    • Cable Type Plenum
    • No. of Conductors 2; 4; 6
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG and 18 AWG
    • Insulation Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carol® Sound, Alarm And Security Cable, No. of Conductors: 2; 4; 6, Conductor Size: 18 AWG; 22 AWG, Plenum, Bare Copper