General Cable 8C22FS-CMP-NA-BBFG-GCC Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 22 AWG, 8 Conductor, 1000 ft. Box | Graybar Store
General Cable - Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 22 AWG, 8 Conductor, 1000 ft. Box - 8C22FS-CMP-NA-BBFG-GCC
+ / - Hover over image to Zoom
Other Views

    Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 22 AWG, 8 Conductor, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 8C22FS-CMP-NA-BBFG-GCC
    SKU: 25282873
    $272.81
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Bare Copper
    No. of Conductors:8
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 8C22FS-CMP-NA-BBFG-GCC
    • Cable Type Plenum
    • No. of Conductors 8
    • Application Sound/Alarm, Security
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation and Jacket Flexguard PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Shielded Aluminum Foil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carol® Sound, Alarm And Security Cable, No. of Conductors: 8, Conductor Size: 22 AWG, Plenum, Bare Copper, PVC