General Cable 4C22FS/2C22FS3P22FS4C18FSCMPR5 Carol® Sound, Alarm And Security Cable, Plenum, Bare Copper, 18/22 AWG, 2/4/6 Conductor, 1000 ft. Reel | Graybar Store
General Cable - Carol® Sound, Alarm And Security Cable, Plenum, Bare Copper, 18/22 AWG, 2/4/6 Conductor, 1000 ft. Reel - 4C22FS/2C22FS3P22FS4C18FSCMPR5
+ / - Hover over image to Zoom
Other Views

    Carol® Sound, Alarm And Security Cable, Plenum, Bare Copper, 18/22 AWG, 2/4/6 Conductor, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 4C22FS/2C22FS3P22FS4C18FSCMPR5
    SKU: 25166853
    $503.02
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:22 AWG and 18 AWG
    No. of Conductors:2; 4; 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4C22FS/2C22FS3P22FS4C18FSCMPR5
    • Cable Type Plenum
    • No. of Conductors 2; 4; 6
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG and 18 AWG
    • Jacket Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carol® Sound, Alarm And Security Cable, No. of Conductors: 2; 4; 6, Conductor Size: 18 AWG; 22 AWG, Plenum, Bare Copper