General Cable 2C16FS-CMP-WH-RBFG-GCC Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 16 AWG, 2 Conductor, 1000 ft. Reel | Graybar Store
General Cable - Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 16 AWG, 2 Conductor, 1000 ft. Reel - 2C16FS-CMP-WH-RBFG-GCC
+ / - Hover over image to Zoom
Other Views

    Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 16 AWG, 2 Conductor, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 2C16FS-CMP-WH-RBFG-GCC
    SKU: 25119429
    $195.59
    Checking Pricing
         
    Conductor Size:16 AWG
    Conductor Material:Bare Copper
    No. of Conductors:2
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C16FS-CMP-WH-RBFG-GCC
    • Cable Type Plenum
    • No. of Conductors 2
    • Application Sound/Alarm, Security
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation and Jacket Flexguard PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Shielded Aluminum Foil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carol® Sound, Alarm And Security Cable, No. of Conductors: 2, Conductor Size: 16 AWG, Plenum, Bare Copper, PVC