Graybar Vendor SOOW-8-4-BLK-1000RL Portable Cord, SOOW, 8 AWG, 4 Conductor, Black, 1000 ft. Reel | Graybar Store
Graybar Vendor - Portable Cord, SOOW, 8 AWG, 4 Conductor, Black, 1000 ft. Reel - SOOW-8-4-BLK-1000RL
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SOOW, 8 AWG, 4 Conductor, Black, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SOOW-8-4-BLK-1000RL
    SKU: 90015084
    $2,980.67
    Checking Pricing
         
    Conductor Size:8 AWG
    No. of Conductors:4
    Length:1000 ft. Reel
    Conductor Material:Bare Copper
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SOOW-8-4-BLK-1000RL
    • Color Black
    • No. of Conductors 4
    • Type SOOW
    • Conductor Material Bare Copper
    • Conductor Size 8 AWG
    • Jacket Material Flexible CPE
    • Length 1000 ft. Reel
    • Voltage 600
    • SAP Material Type ZSTD
    Product Overview:
    1000 ft. reel 8/4 copper SOOW black portable cord
    • Can be used in outdoor locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant EPDM rubber insulation
    • Jacket is resistant to acid, impact, abrasion, flame and high temperature