Thomas and Betts VC9LV2 Solvent Cement | Graybar Store
Thomas and Betts - Solvent Cement - VC9LV2
+ / - Hover over image to Zoom
Other Views

    Solvent Cement

    Manufacturer: Thomas and Betts
    Manufacturer #: VC9LV2
    SKU: 97171943
    $32.41
    Checking Pricing
         
    Color:Grey
    Size:32 oz
    Package Quantity:12 per Pack
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # VC9LV2
    • Color Grey
    • Size 32 oz
    • Package Quantity 12 per Pack
    • Material PVC
    • Country of Origin US - USA
    Product Overview:
    Carlon® Solvent Cement, PVC, Package Quantity: 12 per Pack, Gray