Thomas and Betts VC9964 Solvent Cement | Graybar Store
Thomas and Betts - Solvent Cement - VC9964
+ / - Hover over image to Zoom
Other Views

    Solvent Cement

    Manufacturer: Thomas and Betts
    Manufacturer #: VC9964
    SKU: 88314184
    $8.87
    Checking Pricing
         
    Color:Clear
    Size:8 oz
    Package Quantity:10 per Pack
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # VC9964
    • Color Clear
    • Size 8 oz
    • Package Quantity 10 per Pack
    • Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon® Solvent Cement, PVC, Package Quantity: 10 per Pack, Clear