Siemon Solution 6™ Plenum UTP Cable - US | Graybar Store
Siemon - Solution 6™ Plenum UTP Cable - US
+ / - Hover over image to Zoom
Other Views

    Solution 6™ Plenum UTP Cable - US

    Manufacturer: Siemon
         

    Siemon's Solution 6™ plenum UTP cable perfectly complements the performance of Siemon's category 6 outlets. This cable meets or exceeds the category 6 industry standards.

    • Round jacket
    • Reverse sequential numbering
    • Jacket material is lead free
    • Supports 1000BASE-T, 100BASE-T, 10BASE-T
    See More >>
    • Manufacturer Siemon
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Flame Retardant PVC
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Cable Type
    Packaging
    Price
    9C6P4-E2-06-RXA
    25276127
    Blue
    4
    1000 Foot Box
    $
    364
    .51
    /
    EA
    25276127
    Color
    Blue
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    364
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C6P4-E2-09-RXA
    25727652
    Orange
    4
    UTP
    1000 ft Reelex
    $
    427
    .49
    /
    EA
    25727652
    Color
    Orange
    No. of Pairs
    4
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reelex
    $
    427
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C6P4-E2-04-RXA
    25571173
    Grey
    4
    UTP
    1000 ft Reelex
    $
    364
    .51
    /
    EA
    25571173
    Color
    Grey
    No. of Pairs
    4
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reelex
    $
    364
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C6P4-E2-02-RXA
    25276126
    White
    4
    UTP
    1000 ft Reelex
    $
    364
    .51
    /
    EA
    25276126
    Color
    White
    No. of Pairs
    4
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reelex
    $
    364
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C6P4-E2-05-RXA
    25447086
    Yellow
    4
    UTP
    1000 ft Reelex
    $
    538
    .13
    /
    EA
    25447086
    Color
    Yellow
    No. of Pairs
    4
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reelex
    $
    538
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C6P4-E2-06DRXA
    25511694
    Blue
    4
    UTP
    1000 ft Reelex
    $
    314
    .44
    /
    EA
    25511694
    Color
    Blue
    No. of Pairs
    4
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reelex
    $
    314
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25276127 SKU, 25276127 ANALYTICS...
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    364
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25727652 SKU, 25727652 ANALYTICS...
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reelex
    Price
    $
    427
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25571173 SKU, 25571173 ANALYTICS...
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reelex
    Price
    $
    364
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25276126 SKU, 25276126 ANALYTICS...
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reelex
    Price
    $
    364
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25447086 SKU, 25447086 ANALYTICS...
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reelex
    Price
    $
    538
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25511694 SKU, 25511694 ANALYTICS...
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reelex
    Price
    $
    314
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available