Siemon 9C5P4-E1-06-RXA Solution 5e™ Plenum UTP Cable - US, Blue | Graybar Store
Siemon - Solution 5e™ Plenum UTP Cable - US, Blue - 9C5P4-E1-06-RXA
+ / - Hover over image to Zoom
Other Views

    Solution 5e™ Plenum UTP Cable - US, Blue

    Manufacturer: Siemon
    Manufacturer #: 9C5P4-E1-06-RXA
    SKU: 25276123
    $275.02
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9C5P4-E1-06-RXA
    • Color Blue
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Flame Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Blue Solution 5e™ Cat 5e plenum 4-pair UTP cable.
    • Round jacket
    • Reverse sequential numbering
    • Jacket material is lead free
    • Supports 1000BASE-T, 100BASE-T, 10BASE-T