Siemon Solution 5e™ Plenum UTP Cable - US | Graybar Store
Siemon - Solution 5e™ Plenum UTP Cable - US
+ / - Hover over image to Zoom
Other Views

    Solution 5e™ Plenum UTP Cable - US

    Manufacturer: Siemon
         

    Siemon's Solution 5e™ plenum UTP cable perfectly complements the performance of Siemon's category 5e outlets. This cable meets or exceeds the category 5e industry standards.

    • Round jacket
    • Reverse sequential numbering
    • Jacket material is lead free
    • Supports 1000BASE-T, 100BASE-T, 10BASE-T
    See More >>
    • Manufacturer Siemon
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Flame Retardant PVC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Packaging
    Cable Type
    Price
    9C5P4-E1-06-RXA
    25276123
    Blue
    4
    1000 Foot Box
    $
    275
    .02
    /
    EA
    25276123
    Color
    Blue
    No. of Pairs
    4
    Package
    1000 Foot Box
    Packaging
    Cable Type
    $
    275
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C5P4-E1-02-RXA
    25276122
    White
    4
    1000 ft Reelex
    UTP
    $
    275
    .02
    /
    EA
    25276122
    Color
    White
    No. of Pairs
    4
    Package
    Packaging
    1000 ft Reelex
    Cable Type
    UTP
    $
    275
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25276123 SKU, 25276123 ANALYTICS...
    Package
    1000 Foot Box
    Packaging
    Cable Type
    Price
    $
    275
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25276122 SKU, 25276122 ANALYTICS...
    Package
    Packaging
    1000 ft Reelex
    Cable Type
    UTP
    Price
    $
    275
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available