Cooper Lighting (Eaton) TL402SCS Solite® 4 in. Downlight Lens Reflector, Trim, Wet Location Rated | Graybar Store
Cooper Lighting (Eaton) - Solite® 4 in. Downlight Lens Reflector, Trim, Wet Location Rated - TL402SCS
+ / - Hover over image to Zoom
Other Views

    Solite® 4 in. Downlight Lens Reflector, Trim, Wet Location Rated

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: TL402SCS
    SKU: 25285277
    $28.16
    Checking Pricing
         
    Color:White
    Use With:H4 LED Downlight Series; TL4 Series; TLS4 Series
    Outer Diameter:5-1/64 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # TL402SCS
    • Color White
    • Fixture Type 4 in Housing
    • Lamp Type LED
    • Outer Diameter 5-1/64 in
    • Use With H4 LED Downlight Series; TL4 Series; TLS4 Series
    • Country of Origin CN - China
    Product Overview:
    Eaton® Halo® LED Trim, Fixture Type: 4 in Housing, Lamp Type: LED, White, Outer Diameter: 5-1/64 in