Ideal Industries 30-3496 Solid Wire Grounding Tail | Graybar Store
Ideal Industries - Solid Wire Grounding Tail - 30-3496
+ / - Hover over image to Zoom
Other Views

    Solid Wire Grounding Tail

    Manufacturer: Ideal Industries
    Manufacturer #: 30-3496
    SKU: 22083450
    $0.46
    Checking Pricing
         
    Wire Size:12 AWG
    Nom. Length (Inches):8
    Packaging:Bundle of 50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-3496
    • Nom. Length (Inches) 8
    • Wire Size 12 AWG
    • Packaging Bundle of 50
    • Country of Origin US - USA
    Product Overview:
    8-inch solid wire grounding tail for 12 AWG wire.
    • Solid pigtail lead wires are convenient for device grounding applications
    • Grounding screw offers a unique thread-forming, hole finding feature plus combination 5/16 inch hex, #2 Phillips, 1/4 inch slotted and #2 Robertson head
    • Ensures compliance with NEC standards