Panduit CLTS25F-C Solid Wall Corrugated Loom Tubing | Graybar Store
Panduit - Solid Wall Corrugated Loom Tubing - CLTS25F-C
+ / - Hover over image to Zoom
Other Views

    Solid Wall Corrugated Loom Tubing

    Manufacturer: Panduit
    Manufacturer #: CLTS25F-C
    SKU: 25114943
    $42.04
    Checking Pricing
         
    Color:Black
    Outer Diameter:0.4 in.
    Temp. Rating:-40°F - 122°F (-40°C - 50°C)
    Length:100 ft.
    Inner Diameter:1.29 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLTS25F-C
    • Color Black
    • Application Indoor Use
    • Type Solid Wall Corrugated Loom Tubing
    • Inner Diameter 1.29 in.
    • Length 100 ft.
    Product Overview:
    Corrugated loom tubing solid wall, .25 (6.4mm) x 100ft., polyethylene, black.