Panduit CLTS125F-L Solid Wall Corrugated Loom Tubing | Graybar Store
Panduit - Solid Wall Corrugated Loom Tubing - CLTS125F-L
+ / - Hover over image to Zoom
Other Views

    Solid Wall Corrugated Loom Tubing

    Manufacturer: Panduit
    Manufacturer #: CLTS125F-L
    SKU: 25114937
    $60.25
    Checking Pricing
         
    Color:Black
    Outer Diameter:1.5IN
    Temp. Rating:-40°F - 122°F (-40°C - 50°C)
    Length:100 ft.
    Inner Diameter:0.76 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLTS125F-L
    • Color Black
    • Application Indoor Use
    • Type Solid Wall Corrugated Loom Tubing
    • Inner Diameter 0.76 in.
    Product Overview:
    Corrugated loom tubing solid wall, 1.25 (31.8mm) x 50ft., polyethylene, black.