Panduit CLTS100F-C Solid Wall Corrugated Loom Tubing | Graybar Store
Panduit - Solid Wall Corrugated Loom Tubing - CLTS100F-C
+ / - Hover over image to Zoom
Other Views

    Solid Wall Corrugated Loom Tubing

    Manufacturer: Panduit
    Manufacturer #: CLTS100F-C
    SKU: 25114936
    $78.27
    Checking Pricing
         
    Bundle Diameter (Inches):1.00
    Color:Black
    Outer Diameter:1.09 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLTS100F-C
    • Color Black
    • Application Indoor Use
    • Type Solid Wall Corrugated Loom Tubing
    • Bundle Diameter (Inches) 1.00
    Product Overview:
    Black tubing is 100 feet L x 0.92 inch bundle dia. Solid wall corrugated loom tubing is constructed of polyethylene.
    Loom tubing is 0.92 I.D. x 1.09 inch O.D.