Panduit CLTS75F-C Solid Wall Corrugated Loom Tubing | Graybar Store
Panduit - Solid Wall Corrugated Loom Tubing - CLTS75F-C
+ / - Hover over image to Zoom
Other Views

    Solid Wall Corrugated Loom Tubing

    Manufacturer: Panduit
    Manufacturer #: CLTS75F-C
    SKU: 22117988
    $68.89
    Checking Pricing
         
    Bundle Diameter (Inches):0.75
    Color:Black
    Outer Diameter:0.94 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLTS75F-C
    • Color Black
    • Application Indoor Use
    • Type Solid Wall Corrugated Loom Tubing
    • Bundle Diameter (Inches) 0.75
    Product Overview:
    Black tubing is 100 feet L x 0.76 inch bundle dia. Solid wall corrugated loom tubing is constructed of polyethylene.
    Loom tubing is 0.76 I.D. x 0.94 inch O.D.