Legrand Ortronics - Solid Vertical Organizer, 2-Post Racks
+ / - Hover over image to Zoom
Other Views

Solid Vertical Organizer, 2-Post Racks

Manufacturer: Legrand Ortronics
     

Patented vertical organizers save time and money during moves, adds, and changes to patch panels. Rings in the front organize patch cords with ease.

  • Manufacturer Legrand Ortronics
  • Application Patch Cords
  • Mounting Style Vertical
  • Type Organizer
  • Brand Ortronics
  • Includes Bolts; Hex Nuts; Lock Washers; Washers; Channel; Rings
Select Filter Options Below ( 2 items found )
Mfg Part #
SKU
Height (Inches)
Color
Depth (Inches)
Width (Inches)
Price
OR-VO-84-T3E
97191162
79 in.
Black
5.31
3 in.
$
113
.59
/
EA
97191162
Height (Inches)
79 in.
Color
Black
Depth (Inches)
5.31
Width (Inches)
3 in.
$
113
.59
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
OR-VO-84-T6E
97191159
79 in.
Black
5.31
6 in.
$
129
.08
/
EA
97191159
Height (Inches)
79 in.
Color
Black
Depth (Inches)
5.31
Width (Inches)
6 in.
$
129
.08
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
97191162 SKU, 97191162 ANALYTICS...
Depth (Inches)
5.31
Width (Inches)
3 in.
Price
$
113
.59
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
97191159 SKU, 97191159 ANALYTICS...
Depth (Inches)
5.31
Width (Inches)
6 in.
Price
$
129
.08
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available