Klein Tools 1011 Solid/Stranded Wire Stripper/Cutter | Graybar Store
Klein Tools - Solid/Stranded Wire Stripper/Cutter - 1011
+ / - Hover over image to Zoom
Other Views

    Solid/Stranded Wire Stripper/Cutter

    Manufacturer: Klein Tools
    Manufacturer #: 1011
    SKU: 88152434
    $13.44
    Checking Pricing
         
    Capacity:20 to 10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1011
    • Capacity 20 to 10 AWG
    • Handle Material Plastic
    Product Overview:
    The versatile Klein Tools 6 in. multi-purpose wire stripper and cutter is compatible with 6 standard wire sizes.
    • Strips 10- to 20-gauge wire sizes without nicking the wire
    • 1/2 in. scissor width cuts easily and cleanly
    • Serrated nose jaws bend, shape and pull wire
    • Holes for looping wire ends
    • Comfortable plastic-covered handles
    • Spring loaded for self-opening action